Mobile Industries Self-Propelled Electric Powered Tugger Puller TUG15 1500 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

Mobile Industries Self-Propelled Electric Powered Tugger Puller TUG15 1500 Lb. Cap.

Item #: WB251852

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,252.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SELF-PROPELLED ELECTRIC POWERED TUGGER

Electric Load Puller Is Designed To Reduce Push/Pull Injuries And Increase Productivity.

Ergonomic power tug pulls a variety of single or multiple four-wheeled carts safely and efficiently with minimal effort. Battery operated puller is ideal for healthcare, food service, hospitality and material handling applications. Motorized tow device is powered by a 24V DC transaxle drive motor, and includes two 22 amp/hr sealed lead acid batteries with integral battery charger and battery charge indicator. Mobile equipment tug features an ergonomic control handle which includes horn, key switch, lift button, throttle and 2-speed control (2-1/2 & 4 mph). Powered tugger rolls smoothly on 8-¾" diameter non-marring, flat free tires. Rain-proof (IP-54 rating). 1 Year Limited Warranty.

Note: Hitch Ends and Hitch Receivers are sold separately.

Male Hitch End fastens easily to docking receptacle on the Tug.

To tow one cart, order one Male Hitch End and one Clamp-on Hitch Receiver.

To tow multiple carts, order Male and Female Hitch Ends and two Clamp-on Hitch Receivers per cart to be towed.

Clamp-on Hitch Receivers fasten to the base of most wheeled carts allowing you to attach the Hitches to your equipment.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES18-3/4
    • HEIGHT INCHES41-1/2
    • CAPACITY LBS1500
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BATTERY(2) 22 amp Sealed Lead Acid
    • BRANDMobile Industries
    • CHARGERIntegral
    • CONSTRUCTION12-gauge Steel
    • DUTY CYCLE PER CHARGE4 Hours Continuous Usage
    • MANUFACTURERS PART NUMBERTUG15
    • POWER24V DC Transaxle Drive
    • TRAVEL SPEED MPHSlow Mode = 2-1/2; Fast Mode = 4
    • TYPESelf Propelled Electric Powered Tugger Puller
    • WHEEL DIAMETER INCHES8-3/4
    • WHEEL TYPENon-Marking Rubber Flat Free
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the details regarding warranty on this item ?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result