Raymond Products Narrow Panel & Sheet Movers

Raymond Products Narrow Panel & Sheet Movers

Narrow Panel & Sheet Movers Are Used For Warehouses, Schools, Grocery Stores And More.

Narrow Panel & Sheet Movers are made using powder-coated 14-gauge steel reinforced with 12-gauge steel ribs. Side uprights keep narrow cargo in place for easy transport. Moves large loads and multiple cartons safely through narrow hallways. 5" phenolic casters are available in All Swivel or 2 Fixed And 2 Swivel. Platform measures 54"L x 16-1/4"W. 1500 lb. load capacity.


COMPARE DIMENSIONS WHEEL
L" W" H" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.153.126:21