Fairbanks Panel Movers

Fairbanks Panel Movers

Fairbanks Panel Movers Are Used For Applications Including Commercial, Industrial, Distribution, And More.

Fairbanks panel movers are made of steel for long lasting durability and dependability. Movers allow ergonomic drum mobility and transport for wallboard, plywood, partitions, and more. Non-marking casters provide convenient maneuverability and surface protection. Units are corrosion, rust, chemical, solvent, and oil resistant. Available types are Polyolefin, Polyurethane, and Rubber Mold-On. Weight capacities are 1400, 1600, and 2000 lbs. Dimensions vary per model.


H"
  • H"
DECK H"
  • DECK H"
CAP. LBS.
  • CAP. LBS.
DIA.
  • DIA.
TYPE
  • TYPE
COMPARE DIMENSIONS WHEEL
L" W" H" DECK H" CAP. LBS. DIA. TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.121.67:21