Luxor® Two Shelf Heavy Duty Utility Carts

Luxor® Two Shelf Heavy Duty Utility Carts

Luxor Two Shelf Heavy Duty Utility Cart

The XLC11 Two-Shelf Heavy-Duty Utility Cart is a sturdy cart made of high-density polyethylene (HDPE), known for its incredible strength to density ratio. HDPE is a highly flexible, resilient material with heat resistance up to temperatures of 180 degrees, making the XLC11 an unyielding cart that’s built to last. Both lightweight and sturdy, this rolling utility cart is ideal for restaurants, garages, offices, and anywhere else durability and strength are needed. Choose from 5" or 6" rubber casters.Lifetime warranty


COMPARE OVERALL DIMENSIONS WHEEL
L" W" H" SHELF QTY. SHELF DEPTH " SHELF SPACING" CAP. LBS DIA." TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.56:46