Jamco Heavy Duty Ergonomic Steel Table Carts

Jamco Heavy Duty Ergonomic Steel Table Carts

Heavy Duty Ergonomic Service Carts Transport Materials Up To 4,800 lbs.

Heavy Duty Ergonomic Service Carts are made of all welded steel for long lasting durability and dependability. 12 gauge steel shelves include reinforcement under bracing for strength. 3/16" thick angle corners and 12 gauge caster mounts for rigidity. Ergonomic tubular handle with smooth radius bend. Flush top shelf allows for larger items to hang over edges. Bottom shelf includes tray for item retention. 25" clearance between shelves. Phenolic casters (2 swivel and 2 rigid) for mobility. Available in 30", 36", 48", 60" and 72" lenggths, 24", 30" and 36" widths and 36" and 38" heights.


L"
  • L"
W"
  • W"
CAP. LBS.
  • CAP. LBS.
DIA."
  • DIA."
COMPARE OVERALL DIMENSIONS WHEEL
L" W" H" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE