Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant Heavy-Duty Open Cage Trucks - Mold-On Rubber Casters - 48"Wx30"Dx57"H

Rollover image to zoom in

Click image to enlarge

Little Giant Heavy-Duty Open Cage Trucks - Mold-On Rubber Casters - 48"Wx30"Dx57"H

Item #: WBB2046834

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $556.00
Product Information
Customer Review
Product Q&A
Little Giant Heavy-Duty Open Cage Trucks - Mold-On Rubber Casters - 48"Wx30"Dx57"H

A LITTLE GIANT Heavy-Duty Open Cage Stock Truck is one of the best ways to transport large, bulky loads. All-welded 14-gauge steel construction withstands years of rigorous use. Rear and side frame are constructed of 48"H, 1.05" steel tube. Welded horizontal push handle. Four 6" casters-2 swivel, 2 rigid. Gray enamel finish.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES30
    • HEIGHT INCHES57
    • CAPACITY LBS3600
    • BRANDLittle Giant
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBEROT3060-6PPY
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.163.172:26