Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Optional Mat For Relius Elite Wire Cage Trucks - 57X30"

Rollover image to zoom in

Click image to enlarge

Optional Mat For Relius Elite Wire Cage Trucks - 57X30"

Item #: WBB2051465

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $48.95
Product Information
Customer Review
Product Q&A
Optional Mat For Relius Elite Wire Cage Trucks - 57X30"

100% pure rubber matting with a non-porous surface. 3/8" thick. 35% softer than concrete; does not stretch. Reduces sound levels. Waterproof.

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES30
    • COLOR FINISHBlack
    • BRANDHumane Manufacturing
    • CONSTRUCTIONRubber
    • DESCRIPTIONOptional Mat For Relius Elite Wire Cage Trucks
    • MANUFACTURERS PART NUMBERSR7885
    • THICKNESS INCHES3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!