Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(6,853 Items)
Sub Category
Carts-Stainless Steel & Galvanized Shelf (263)
Remove
Carlisle® Stainless Steel Utility Carts
Remove
Narrow Your Results By:
Width Inches
15-1/2 (4)
17-3/4 (1)
18 (2)
20 (1)
21 (2)
  More...
Length Inches
24 (4)
29-3/4 (1)
32 (1)
33-3/8 (1)
35-3/4 (2)
  More...
Height Inches
34 (1)
36 (10)
Capacity Lbs
300 (2)
400 (2)
500 (3)
700 (4)
Shelf Quantity
2 (1)
3 (10)


      Items
CSL Stainless Steel Service Trolley Cart with 3 Shelves CSL Stainless Steel Service Trolley Cart with 3 Shelves
Folding Steel Security Cart 1200 Lb. Capacity Folding Steel Security Cart 1200 Lb. Capacity
Luxor Mobile Service Cart with Locking Lid 200 Lb. Capacity Luxor Mobile Service Cart with Locking Lid 200 Lb. Capacity



Carlisle® Stainless Steel Utility Carts
Carlisle® Stainless Steel Utility Carts Steel Utility Cart, 300 Lbs. Capacity 32 x 20 - Stainless Steel
  • Utility carts are constructed of heavy gauge stainless steel for superior strength and durability
  • Easy to clean tig welded construction provides added durability as compared to other, spot welded utility carts
  • Available in 300lb, 500lb, and 700lb capacities; Knock-down version available in 400lb capacity
  • Non-marking soft rubber bumpers prevent scratches and scuffs on walls

Carlisle® Stainless Steel Utility Carts
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
TYPE WEIGHT L" W" H" QTY. SPACING" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE
Knock-Down3129-1/215-3/4363124006Non-Marking Soft Rubber Casters, 2 Rigid, 2 Swivel
WBB642489$174.95
Knock-Down3333-3/817-3/4363124006Non-Marking Soft Rubber Casters, 2 Rigid, 2 Swivel
WBB642490$244.95
Welded373220363123006Non-Marking Soft Rubber Casters, 4 Swivel
WBB642457$169.95
Welded432718343123006Non-Marking Soft Rubber Casters, 4 Swivel
WBB642458$191.95
Welded432415-1/2363125006Non-Marking Soft Rubber Casters, 4 Swivel
WBB642492$208.95
Welded522415-1/2363125006Non-Marking Soft Rubber Casters, 4 Swivel
WBB642493$227.95
Welded702415-1/2363125006Non-Marking Soft Rubber Casters, 4 Swivel
WBB642494$387.95
Welded8629-3/41836310-3/47006Non-Marking Soft Rubber Casters, 2 Rigid, 2 Swivel
WBB642522$508.00
Welded752415-1/2363127006Non-Marking Soft Rubber Casters, 2 Rigid, 2 Swivel
WBB642521$511.00
Welded9435-3/42136224-3/47006Non-Marking Soft Rubber Casters, 2 Rigid, 2 Swivel
WBB642520$553.00
Welded10935-3/42136311-3/47006Non-Marking Soft Rubber Casters, 2 Rigid, 2 Swivel
WBB642523$605.00

Add Items To Cart



Chat with a Salesperson


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(51)