

 |
Browse Trucks & Carts (6,853 Items) |
|
 |
Luxor 37"H Stainless Steel Transport Cart |
| |
|
 |
|
 |
|
 |
|
|
|
Luxor 37"H Stainless Steel Transport Cart
|
Availability: Usually ships in 7 to 10 days
Stock No: WBB652707
|
|
|
|
Our Price: $189.95
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Luxor 37"H Stainless Steel Transport Cart
This 37"H Stainless Steel Transport Cart is the perfect choice for easily transporting items. The 4" casters have two locking brake to secure the cart while loading and unloading items. This heavy duty cart is constructed of 22 gauge steel. With 10.5" of clearance between shelves there is room to move items on and off of the cart. The overall dimensions are 33 1/2Wx21"Dx37"H. This Luxor cart is backed by a lifetime warranty.
|
| Product Specifications |
| LENGTH INCHES |
26 |
| WIDTH INCHES |
16 |
| HEIGHT INCHES |
35 |
| CAPACITY LBS |
200 |
| ASSEMBLY |
Unassembled |
| BRAND |
Luxor |
| CONSTRUCTION |
Stainless Steel |
| MANUFACTURERS PART NUMBER |
ST-3 |
| PACKAGE QUANTITY |
1 |
| SHELF QUANTITY |
3 |
| WEIGHT LBS |
33 |
| WHEEL DIAMETER INCHES |
4 |
| WHEEL TYPE |
Rubber Swivel, 2 with Brakes |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|