

 |
Browse Trucks & Carts (6,853 Items) |
|
 |
Omnimed® Stainless Steel Mobile Supply Cart |
| |
|
 |
|
 |
|
 |
|
|
|
Omnimed® Stainless Steel Mobile Supply Cart
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB642958
|
|
|
|
Our Price: $244.95
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Omnimed® Mobile Supply Cart
The mobile supply cart features 3 heavy duty stainless steel shelves and 3" rubber casters for smooth, quiet transport over any surface. Maximum capacity is 100 lbs/shelf. 5 Year Limited Warranty.
|
| Product Specifications |
| LENGTH INCHES |
26 |
| WIDTH INCHES |
16 |
| HEIGHT INCHES |
38 |
| CAPACITY LBS |
100 Lbs./Shelf |
| COLOR FINISH |
Chrome Plated |
| ASSEMBLY |
Unassembled |
| BRAND |
Omnimed® |
| CONSTRUCTION |
Stainless Steel Shelves with Chrome Plated Steel Tubing |
| DESCRIPTION |
Mobile Supply Cart |
| LIMITED WARRANTY |
5 Years |
| MANUFACTURERS PART NUMBER |
264651 |
| PACKAGE QUANTITY |
1 |
| SHELF CLEARANCE INCHES |
Upper to Middle = 13-3/5; Middle to Lower = 14-1/2 |
| SHELF QUANTITY |
3 |
| WEIGHT LBS |
28 |
| WHEEL DIAMETER INCHES |
3 |
| WHEEL TYPE |
Rubber |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|