Pucel™ Slat Top Shelf Steel Carts

Pucel™ Slat Top Shelf Steel Carts

Slat Shelf Trucks Are Designed To Slide Dies And Heavy Items On And Off The Top Shelf Safely.

Slat Shelf Trucks are made of solid all welded 12 gauge steel construction with gray powder coat finish for long lasting strength, durability and dependability. Slat top shelf allows user to slide cargo off the shelf, safely protecting fingers and hands. Shelf pockets also allow use of slings or grabs to easily transfer heavy items. Lower shelves feature raised edges to retain cargo during transport. Made with sturdy angled steel posts, tubular push handles and 5 inch diameter Phenolic or Steel wheels that provide easy mobility. 24 inch width carts are available with 2 or 3 shelves, 2000 lb. load capacity, 30, 36 or 48 inch lengths and 32-1/2 inch heights.


OVERALL DIMENSIONS L"
  • OVERALL DIMENSIONS L"
  • 30
  • 36
  • 48
SHELF QTY.
  • SHELF QTY.
  • 2
  • 3
WHEEL TYPE
COMPARE
OVERALL DIMENSIONS
L" W" H" SHELF QTY. WHEEL DIA." WHEEL TYPE CAP. LBS. IMAGE MODEL QTY PRICE
WBB180216
WBB180247
WBB180332
WBB180333
WBB180334
WBB180335
WBB180368
WBB180369
WBB179811
WBB179812
WBB179813
WBB179847