Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,145 Items)
Sub Category
Trucks-Steel Shelf (595)
Remove
Two-Sided Steel Shelf Trucks with Slatted End Panels
Remove
Narrow Your Results By:
Shelf Quantity
2 (10)
3 (10)
4 (10)
Length Inches
36 (3)
48 (9)
60 (9)
72 (9)
Width Inches
24 (12)
30 (9)
36 (9)
Capacity Lbs.
3000 (20)
2000 (10)
Our Price
Under $350.00 (4)
$350.00 - $400.00 (6)
$400.00 - $450.00 (8)
$450.00 - $500.00 (6)
$500.00 - $550.00 (2)
$550.00 - $600.00 (3)
Over $600.00 (1)





Two-Sided Steel Shelf Trucks with Slatted End Panels
Two-Sided Steel Shelf Trucks with Slatted End Panels Two-Sided Steel Shelf Trucks with Slatted End Panels Are Ideal For Sorting And Transporting Multiple Sized Packages.

Two-Sided Steel Shelf Trucks with Slatted End Panels are made of steel for long lasting durability and dependability. Two sided design provides easy access to cargo. Raised edges help prevent cargo from falling during transport operations. Steel slats allow light, air and sprinkler penetration while maintaining strength. Tubular steel push handle with smooth radius bend provides hand comfort. 12 gauge caster mounts securely hold 6 inch phenolic casters (2 rigid, 2 swivel) to allow easy, long lasting mobility. Lengths are 36 in., 48 in., 60 in. and 72 in.. Widths are 24 in., 30 in. and 36 in.. Height is 57 in.. Color finish is Gray. Shelf quantities are 2, 3 and 4. Wheel diameter is 6 in.. Wheel type is Phenolic. Weight capacities are 2,000 lbs. and 3,000 lbs.. Quantity is 1.


Two-Sided Steel Shelf Trucks with Slatted End Panels
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS WHEEL
L" W" H" SHELF QTY. DIA." TYPE CAP. LBS. BRAND IMAGE MODEL QTY PRICE
36245726Phenolic2000Jamco
WBB178613$305.95
36245736Phenolic3000Jamco
WBB178681$346.95
36245746Phenolic3000Jamco
WBB178561$387.95
48245726Phenolic2000Jamco
WBB178639$326.95
48305726Phenolic2000Jamco
WBB178649$368.95
48245736Phenolic3000Jamco
WBB178714$370.95
48245746Phenolic3000Jamco
WBB178563$416.95
48365726Phenolic2000Jamco
WBB178678$418.95
48305736Phenolic3000Jamco
WBB178731$419.95
48305746Phenolic3000Jamco
WBB178591$470.95
48365736Phenolic3000Jamco
WBB178523$474.95
48365746Phenolic3000Jamco
WBB178601$532.00
60245726Phenolic2000Jamco
WBB178647$341.95
60305726Phenolic2000Jamco
WBB178650$390.95
60245736Phenolic3000Jamco
WBB178715$392.95
60365726Phenolic2000Jamco
WBB178679$441.95
60245746Phenolic3000Jamco
WBB178564$444.95
60305736Phenolic3000Jamco
WBB178757$448.95
60365736Phenolic3000Jamco
WBB178524$470.95
60305746Phenolic3000Jamco
WBB178592$508.00
60365746Phenolic3000Jamco
WBB178602$571.00
72245726Phenolic2000Jamco
WBB178648$369.95
72305726Phenolic2000Jamco
WBB178677$424.95
72245736Phenolic3000Jamco
WBB178730$426.95
72245746Phenolic3000Jamco
WBB178565$483.95
72305736Phenolic3000Jamco
WBB178522$489.95
72365726Phenolic2000Jamco
WBB178680$489.95
72305746Phenolic3000Jamco
WBB178593$554.00
72365736Phenolic3000Jamco
WBB178525$567.00
72365746Phenolic3000Jamco
WBB178627$643.00
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
(80)