Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(6,853 Items)
Sub Category
Trucks-Tilt & Trash (275)
Remove
Carlisle® Plastic Tilt Trucks
Remove
Narrow Your Results By:
Capacity Cubic Yard
1/2 (2)
3/4 (1)
1 (2)
Length Inches
53-3/4 (2)
64-3/4 (1)
72-1/2 (2)
Capacity Lbs
400 (1)
825 (3)
1200 (1)
Width Inches
30 (1)
32-1/4 (2)
32-1/2 (2)
Height Inches
37 (2)
38-3/8 (1)
44 (2)


      Items
Fold-A-Way Steel Stock Cart 750 Lb. Capacity Fold-A-Way Steel Stock Cart 750 Lb. Capacity
Stainless Steel Utility Cart 24" L x 16-1/4" W x 33" H 400 Lb. Capacity Stainless Steel Utility Cart 24" L x 16-1/4" W x 33" H 400 Lb. Capacity
Omnimed® Stainless Steel Mobile Supply Cart Omnimed® Stainless Steel Mobile Supply Cart



Carlisle® Plastic Tilt Trucks
Carlisle® Plastic Tilt Trucks Utility Duty Tilt Truck 1/2 Yard - Black
  • Industrial strength Tilt Trucks are perfect for transporting bulky loads
  • Durable rotationally molded construction with sturdy, reinforced rim for extra support
  • Smooth inner surface makes cleaning easy
  • Textured outer surface hides scratches and helps maintain daily appearance
  • Easy on/off wheels for quick replacement
  • Consolidates smaller loads for more efficient transport
  • Rear wheel: Swivel Caster 5" x 1 ¼", Gray thermoplastic rubber tread

Carlisle® Plastic Tilt Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CAP. CU. YDS. CAP. LBS. L" W" H" FRONT REAR IMAGE MODEL QTY PRICE
1/240053-3/432-1/43712 x 25 x 1-1/4
WBB642422$376.95
1/282553-3/432-1/43712 x 25 x 1-1/4
WBB642453$542.00
3/482564-3/43038-3/812 x 25 x 1-1/4
WBB642455$446.95
182572-1/232-1/24412 x 25 x 1-1/4
WBB642452$510.00
1120072-1/232-1/24412 x 35 x 1-1/4
WBB642454$648.00

Add Items To Cart



Chat with a Salesperson


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(51)