Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,158 Items)
Sub Category
Trucks-Tray (76)
Remove
Chrome Wire Tray Carts, Trucks And Plastic Trays
Remove
Narrow Your Results By:
Availability
Ships same day (6)
Tray Quantity
19 (2)
39 (2)
Height Inches
1 (2)
40 (2)
69 (2)
Width Inches
18 (4)
21 (2)
Length Inches
26 (2)
30 (4)
Brand
MFG (2)
Nexel (7)
Our Price
Under $18.00 (1)
$19.00 - $20.00 (1)
$26.00 - $27.00 (1)
$28.00 - $29.00 (1)
$34.00 - $35.00 (1)
$219.00 - $220.00 (2)
Over $269.00 (2)





Chrome Wire Tray Carts, Trucks And Plastic Trays
Chrome Wire Tray Carts, Trucks And Plastic Trays Wire Tray Carts And Trucks Are Ideal For Food Service And Medical Applications, As Well As For Sorting And Distributing Components In Manufacturing Assembly Areas.

Open chrome-plated wire construction permits easy access and removal of contents. Allows maximum air circulation while minimizing dust accumulation. Rolls easily on 5" x 1-1/4" rubber swivel casters, 2 with brakes. Rubber bumpers help to protect walls.

Choose easy access Side-Load style or End-Load style for smaller work areas and aisles.

Optional Tray Stop Kit is available to help prevent trays from sliding out.

Optional 26" x 18" Trays, sold separately, are temperature resistant from -60 to 250°F.

Standard Trays are molded of off-white Fiberglass and have reinforced edges for extra strength which make them ideal for cafeterias and food handling, as well as for use on conveyors or parts distribution.

ESD Conductive Trays are used for circuit boards and delicate electrical components. Molded of black thermoset composite material with permanent surface resistivity of 105 ohms/sq.

Optional ESD Conversion Kit offers effective protection for handling PC boards and electronic components in assembly, package and storage areas.


Chrome Wire Tray Carts, Trucks And Plastic Trays
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS STANDARD TRAYS ESD CONDUCTIVE TRAYS
CART OR TRUCK TYPE L" W" H" TRAY CAPACITY IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
End-Load Tray Cart30214019
P21168317 $219.00  
P21585301 $17.75  
P21241289 $19.25
End-Load Tray Truck30216939
P21168318 $269.95  
P21585301 $17.75  
P21241289 $19.25
Side-Load Tray Cart30184019
P21168315 $219.00  
P21585301 $17.75  
P21241289 $19.25
Side-Load Tray Truck30186939
P21168316 $269.95  
P21585301 $17.75  
P21241289 $19.25

Add Items To Cart

 May We Suggest
Tray Stop Kit For Side or End Load Cart Tray Stop Kit For Side or End Load Truck Esd Safe Ground Conversion Kit  
Tray Stop Kit For Side or End Load Cart Tray Stop Kit For Side or End Load Truck Esd Safe Ground Conversion Kit  
Helps to prevent Trays from sliding out of Side or End-Load Wire Tray Cart. Requires 2 per Cart. Helps to prevent Trays from sliding out of Side or End-Load Wire Tray Cart. Requires 2 per Truck. Includes conductive Aluminum Shelf Sleeves and dissipative Ground Chain to help protect cargo from harmful static electricity.  
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(60)