Rubbermaid® Max System™ Plastic Tray Carts & Trucks

Rubbermaid® Max System™ Plastic Tray Carts & Trucks

Tray Carts & Trucks Allow You To Efficiently Restock Shelves And Supply Assembly Line Stations Or Use Them For Food Service Preparation And Transport.

Structural web plastic construction in heat, chemical and impact resistant. Open design allows easy access to contents and maximum ventilation. 5" non-marring swivel casters (2 locking).

Fiberglass 26" x 18" off-white trays have reinforced edges for strength and are temperature resistant from -60 to 250°F.

Clear polycarbonate 26" x 18" (3-1/2" or 6" deep) boxes resist stains and are USDA, FDA and NSF approved. Snap-on lids are available to help keep contents fresh and secure.

Trays, boxes and lids are sold separately.

Tray Carts and Trucks are available in Side-Load, or End-Load for smaller work areas and aisles.


* FREE Shipping on these items

TYPE
  • TYPE
COLOR
  • COLOR
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE CAPACITY OVERALL DIMENSIONS TRAY TRUCK OPTIONAL TRAYS
TYPE TRAYS 5 GAL. - 3-1/2"H BOX 8-1/2 GAL. - 6"H BOX L" W" H" COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.131.189:27