Best Value Wire Utility Basket Mail Cart 200 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Best Value Wire Utility Basket Mail Cart 200 Lb. Capacity

Item #: WB500152

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $179.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WIRE UTILITY BASKET MAIL CART

Ideal for pickup and distribution of mail, files, parts and tools.

Rugged 1'' round tubular steel frame. Extra large heavy duty welded steel baskets transport bulky items easily. 36'' x 16'' x 11''H upper basket. Removable 35" x 15-3/4'' x 7''H lower basket. File rails included to accommodate hanging files. Two 4'' swivel rubber wheel casters in front. Two rigid semi-pneumatic wheels in back for easy mobility. Nickel-chrome plated. Assembles in minutes.

Product Specifications

    • LENGTH INCHES44
    • WIDTH INCHES22
    • HEIGHT INCHES35
    • CAPACITY LBS200
    • COLOR FINISHChrome
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CONSTRUCTION12-gauge Powder Coated Steel
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER500152
    • MODEL500152
    • SHELF QUANTITY2
    • WEIGHT LBS45
    • WHEEL DIAMETER INCHES(2) 4" and (2) 8"
    • WHEEL TYPE(2) Rubber and (2) Semi-pneumatic
  • Includes two 4" diameter rubber swivel casters on front for easy mobility.
  • Two 8" diameter semi-pneumatic rigid wheels roll smoothly on rough surfaces.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

wire basket cart

Your review: wheels are quiet, perfect for our nursing units

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:27