Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Wire & Cable


(2,300 Items)
Sub Category
Cable & Cord (1,238)
Remove
Type SO & SJ Flexible Service Cords
Remove
Narrow Your Results By:
Gauge
12 (3)
14 (3)
8 (3)
18 (2)
6 (2)
  More...
Our Price
Under $64.00 (2)
$70.00 - $82.00 (3)
$131.00 - $171.00 (2)
$194.00 - $224.00 (2)
$238.00 - $261.00 (3)
$276.00 - $277.00 (1)
$290.00 - $291.00 (1)
Over $337.00 (1)





Type SO & SJ Flexible Service Cords
Type SO & SJ Flexible Service Cords SO and SJ Flexible Rubber Service Cords Are Ideal For Flex Applications In Harsh Environments Where The Highest Degree Of Oil Resistance And Extended Service Life Are Essential.

Great for wiring of industrial machinery, motors, portable tools and equipment and temporary electrical power and lighting installations for construction sites. Operating temperature range of -40° to 90°C in dry locations; up to 60°C in wet locations. Made using a flexible, heat, moisture and oil resistant CPE jacket. Heat, moisture and oil resistant EPDM rubber insulation. Tissue-paper separator promotes easier removal of jacket. Type SOOW rated to 600 volts, type SJOOW rated to 300 volts. Service cords offer good tensile strength, elongation and aging characteristics. Resistant to oil, solvents, water, flame, ozone and abrasion. UL listed. CSA listed.


Type SO & SJ Flexible Service Cords
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
WIRE TYPE GAUGE CONDUCTORS LENGTH FT AMP CAPACITY MAX VOLTAGE IMAGE MODEL QTY PRICE
18/3 SJOOW18325010300
WBB242144 $81.95
18/2 SJOOW18225010300
WBB242139 $70.95
16/2 SJOOW16215013300
WBB242089 $48.95
14/2 SJOOW14215018300
WBB242111 $63.95
14/3 SOOW14310018600
WBB242170 $81.95
14/3 SJOOW14325018300
WBB242192 $131.95
12/4 SOOW12415020600
WBB242220 $223.95
10/4 SOOW10415025600
WBB242246 $290.95
12/3 SOOW12325025600
WBB242247 $238.95
12/3 SJOOW12325025300
WBB242196 $194.95
8/4 SOOW8410035600
WBB242221 $260.95
8/3 SOOW8310040600
WBB242218 $170.95
6/4 SOOW6410045600
WBB242248 $337.95
6/3 SOOW6310055600
WBB242231 $276.95
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
(80)