Metal Clad Aluminum Armored Cables

Metal Clad Aluminum Armored Cables

Aluminum Armored Cables Are Used For Branch, Feeder, Power, Lighting, Control, Signal Circuits And Service Power Distribution In Commercial, Industrial, Institutional And Multi-Residential Buildings.

Metal clad cables can be used for aerial cables on a messenger or for cable trays and raceways. Soft drawn copper conductors can be used in wet or dry locations; 90°C dry / 75°C wet. Withstands up to 600 volts. Cables are combined using binder tape and an aluminum interlocking armor placed over cables. UL & CSA listed.


COMPARE
GAUGE CONDUCTORS LENGTH FT IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.241.40:25