General Purpose Thermoplastic Primary Wire

General Purpose Thermoplastic Primary Wire

General Purpose Primary Wire Is Used For Normal Applications With Limited Exposure To Fluids And Physical Abuse Experienced During Operation Of Cars, Boats, Trucks, Trailers And More.

General purpose primary wire is suitable for use as low voltage primary wire intended for use at nominal system voltages of 60V DV (25V AC) or less in surface vehicle electrical systems. Fully annealed stranded copper conductors are insulated with premium-grade abrasion, chemical and moisture resistant thermoplastic PVC. Rated for 85°C premium PVC insulation.


Showing 15 of 34 items Show All Items

COMPARE
GAUGE COLOR LENGTH ' IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 34 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.68.56:62