Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Wire Mesh Partitions


(712 Items)
Hallowell® Bulk Storage Partitions & Lockers
Remove


      Items
Rubbermaid Big Wheel Utility Cart Black Rubbermaid Big Wheel Utility Cart Black
Portable 1/3 Cu. Yd. Steel Hopper with Power Drive 1500 Lb. Capacity Portable 1/3 Cu. Yd. Steel Hopper with Power Drive 1500 Lb. Capacity
Gray Plastic Low Profile Chip Hopper 1200 Lb. Capacity Gray Plastic Low Profile Chip Hopper 1200 Lb. Capacity



Hallowell® Bulk Storage Partitions & Lockers
Hallowell® Bulk Storage Partitions & Lockers Bulk Storage Lockers Provide Secure Storage To Any Facility.

All steel storage lockers offer easy installation while providing maximum security and strength. Ventilated lockers allow light, air and sprinkler penetration. Bulk lockers are made using 1/2" x 16 gauge flattened expanded metal doors and sides. Heavy gauge vertical frame channels and horizontal frame angles provide extra reinforcement. Doors feature welded brace and heavy duty 13 gauge, 7-knuckle hinges for strength. Welded padlockable hasp (lock sold separately) and ergonomic door pull for security. 13” transom on top of doors provide added overhead space. Silver powder coat finish. Choose between Single and Double Tier lockers. Lockers are easily wall mounted to eliminate need for locker back panel (hardware not included). Optional Expanded Metal Back Panels are ideal for back-to-back locker installation or in areas where a single row of lockers is set away from the wall. Optional Expanded Metal Locker Tops secure locker ceilings to deter theft in areas with high ceilings. Add-On Units can be easily attached to starter locker to create multiple locker units side-by-side. 2 Year Limited Warranty.


Hallowell® Bulk Storage Partitions & Lockers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
W" D" H" TYPE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
363690Double Tier
WB442669$288.00
WB442670$234.00
WB442681$31.00
486090Double Tier
WB442679$415.00
WB442680$334.00
WB442686$47.00
484890Double Tier
WB442677$379.00
WB442678$298.00
WB442685$43.00
483690Double Tier
WB442675$332.00
WB442676$267.00
WB442684$39.00
366090Double Tier
WB442673$375.00
WB442674$285.00
WB442683$36.00
364890Double Tier
WB442671$332.00
WB442672$258.00
WB442682$33.00
486090Single Tier
WB442667$316.00
WB442668$234.00
WB442686$47.00
484890Single Tier
WB442665$282.00
WB442666$219.00
WB442685$43.00
483690Single Tier
WB442663$259.00
WB442664$205.00
WB442684$39.00
366090Single Tier
WB442661$295.00
WB442662$212.00
WB442683$36.00
364890Single Tier
WB442659$269.00
WB442660$198.00
WB442682$33.00
363690Single Tier
WB442657$239.00
WB442658$183.00
WB442681$31.00

Add Items To Cart

 May We Suggest
Master Lock Combination Padlock 3/4" Shackle Hallowell Bulk Storage Locker Back 36"Wx90"H Hallowell Bulk Storage Locker Back 48"Wx90"H Keyed Padlock with 2 Keys
Master Lock Combination Padlock 3/4" Shackle Hallowell Bulk Storage Locker Back 36"Wx90"H Hallowell Bulk Storage Locker Back 48"Wx90"H Keyed Padlock with 2 Keys
This Master Lock® combination lock features a 3/4" thick nickel plated hardened steel shackle that is rust resistant. Back panel is ideal for back-to-back locker installation or in areas where a single row of lockers is set away from the wall. Measures 36"x90". Back panel is ideal for back-to-back locker installation or in areas where a single row of lockers is set away from the wall. Measures 48"x36". Steel padlock with rubber bumper protects surfaces from marring. Includes 2 keys.
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart




Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(51)