Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Wire Mesh Partitions


(712 Items)
Adjustable Perimeter Guard Partition System
Remove
Narrow Your Results By:
Width Feet
4 (1)
5 (5)
8 (3)
Height Feet
3 (2)
4 (2)
5 (3)
6 (3)
8 (3)


      Items
Rubbermaid Big Wheel Utility Cart Black Rubbermaid Big Wheel Utility Cart Black
Portable 1/3 Cu. Yd. Steel Hopper with Power Drive 1500 Lb. Capacity Portable 1/3 Cu. Yd. Steel Hopper with Power Drive 1500 Lb. Capacity
Gray Plastic Low Profile Chip Hopper 1200 Lb. Capacity Gray Plastic Low Profile Chip Hopper 1200 Lb. Capacity



Adjustable Perimeter Guard Partition System
Adjustable Perimeter Guard Partition System Perimeter Guards Provide Durable Barriers Around Equipment & Machinery.

Guard Panels easily attach to Posts (sold separately) to create custom-fit barrier systems around industrial equipment and machines for protection and to ensure a safe work environment. Made from durable, heavy gauge steel with an industrial powder coat finish. Panels are made using heavy 8-gauge woven wire mesh with 12 gauge steel angle framing. Panels have a black powder coat finish. Panels can be installed at any angle from 0 to 180°. Hinged Door includes a keyed lock for security. Posts are made from 2” x 2” x 1/8” square steel tubing with a welded base plate that allows floor anchoring (floor anchoring kit sold separately). Yellow powder coat finish. Choose between In-Line Post for straight runs or Corner Posts for 90° angles. Complies with OSHA, EPA and ANSI specifications.


Adjustable Perimeter Guard Partition System
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DESCRIPTION WIDTH FEET HEIGHT FEET COLOR IMAGE MODEL QTY PRICE
Corner Post--6Yellow
WB260767$61.95
Corner Post--8Yellow
WB260769$68.95
Hinged Door45Black
WB260770$300.95
In-Line Post--6Yellow
WB260766$63.95
In-Line Post--8Yellow
WB260768$71.95
Panel53Black
WB260758$63.95
Panel54Black
WB260760$72.95
Panel55Black
WB260762$83.95
Panel83Black
WB260759$85.95
Panel56Black
WB260764$91.95
Panel84Black
WB260761$100.95
Panel85Black
WB260763$115.95
Panel58Black
WB260765$115.95

Add Items To Cart

 May We Suggest
Perimeter Guard Anchoring Kit      
Perimeter Guard Anchoring Kit      
Kit includes a set of 4 anchors that allow posts to be anchored and installed to concrete and other hard surfaces.      
Qty: 
Add to Cart
     




Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(51)