Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Wire Mesh Partitions


(763 Items)
Sub Category
Partition Security Enclosures (490)
Remove
Galvanized Outdoor Construction Partition
Remove





Galvanized Outdoor Construction Partition
Galvanized Outdoor Construction Partition Outdoor Construction Partition Kits

These outdoor partition kits are designed for use as a temporary construction safety barrier. Order starter unit then as many add-on units as needed. These Partition kits are made of welded steel construction with galvanized finish for added durability. Panel sections are made from 1-1/4¿ diameter steel tubing. Feature 10-gauge chain link fence and secure barrier with steel ties. Chain link fence openings are 2-3/8¿ x 2-3/8¿. Base unit includes two receiver posts allowing for connection of two panels. Connectors are used for securing two panel sections together.


Galvanized Outdoor Construction Partition
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
ADD-ON UNIT CONNECTORS
DESCRIPTION IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
Starter-(1)Panel, (2)Base Units
WB269843 $113.75  
WB269844 $99.95  
WB269847 $8.70

Add Items To Cart

 May We Suggest
Steel Construction Barrier Unit 7'6" L x 6'H Steel Construction Barrier Unit 24" L x 24"W x 7"H    
Steel Construction Barrier Unit 7'6" L x 6'H Steel Construction Barrier Unit 24" L x 24"W x 7"H    
This Barrier Panel Unit is to be use with the Starter Unit or Add-On Unit. It includes one panel 7' 6" long x 6' high. Barrier panel sections include one vertical and on horizontal brace. This base unit is to be used with the starter Unit, Add-On Unit or Barrier Panel Unit. THis base is 24" Long x 24" wide x 7" high. Vertical posts are 2-3/4¿on center. <    
Qty: 
Add to Cart
Qty: 
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
(80)