Nalgene™ Packaging Bottles

Nalgene™ Packaging Bottles

Nalgene™ Packaging Bottles Safely Store, Ship And Package Liquids For Medical And Laboratory Applications.

Nalgene™ Packaging Bottles are made of injection blow-molded HDPE to ensure long lasting durability. Bottles can be used for specialty chemicals, diagnostics, biologicals, reagents, adhesives and veterinary pharmaceuticals. Bottles have polypropylene closures are included for leak proof sealing and optimum performance. Available styles are Narrow or Wide Mouth IP2 Bottle and Narrow or Wide Mouth IP2 Bottle. Capacities range from 30mm-1000mm. Diameters range from 14mm-92mm. Closures and heights vary per model. Packaged in bulk quantities.


DESCRIPTION
  • DESCRIPTION
DIAMETER
  • DIAMETER
HEIGHT
  • HEIGHT
CLOSURE
  • CLOSURE
COMPARE
DESCRIPTION CAPACITY DIAMETER HEIGHT CLOSURE PACKAGE QTY IMAGE MODEL QTY PRICE / PACK


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.89.148:44