Qorpak PLA-03243 5 Gallon (640oz) Natural LDPE Cubitainer® with 38-400 Neck Finish, Case of 48

Rollover image to zoom in

Click image to enlarge

Qorpak PLA-03243 5 Gallon (640oz) Natural LDPE Cubitainer® with 38-400 Neck Finish, Case of 48

Item #: WBB2200388

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 747.00
Product Information
Customer Review
Product Q&A
Accessories
Qorpak PLA-03243 5 Gallon (640oz) Natural LDPE Cubitainer® with 38-400 Neck Finish, Case of 48

Cubitainers® are low-density flexible polyethylene cube-shaped inserts inside a heavy-duty corrugated outer carton (32 ounce does not include carton). Easy to ship, handle and pour. Designed to collapse as product is dispensed. The non-glug design assures product flow in a continuous, uninterrupted stream. A reversible well design permits opening to be raised or depressed for pouring and storage. Built to withstand the rigors of hazardous chemical packaging.

Product Specifications

    • BRANDQorpak®
    • MANUFACTURER PART NUMBERPLA-03243
    • DESCRIPTIONCubitainer®
    • COLORNatural
    • MATERIALLDPE
    • CLOSURE TYPEScrew Thread
    • NECK FINISH38-400
    • CAPACITY5 Gallon
    • CAPACITY OZ.640
    • TYPECubitainers®
    • INCLUDESCubitainer® & Carton Only, No Cap
    • PACKAGE QUANTITY48

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!