Polycarbonate Erlenmeyer/Shaker Flasks

Polycarbonate Erlenmeyer/Shaker Flasks

Polycarbonate Erlenmeyer/Shaker Flasks Allow Accurate Liquid Measurement for Applications Including Medical, Laboratory, Educational, and More.

Polycarbonate Erlenmeyer/shaker flasks are made of polycarbonate for durability and corrosion resistance. Flasks are designed for cell cultures, plants, media preparation, storage, and more. Baffled flasks fit standard shaking incubator clamps and accommodate any platform. Clear resin construction retains clarity after gamma radiation. Available styles include Erlenmeyer Flask with Baffled Base and Erlenmeyer Flask with Flat Base. Capacities are 125, 250, and 1000ml. Package quantities are 24, 72, and 144. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
CAPACITY
  • CAPACITY
PACKAGE QTY
  • PACKAGE QTY
COMPARE CAP
DESCRIPTION CAPACITY COLOR MATERIAL PACKAGE QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.132.10:24