ECO Funnel Systems

ECO Funnel Systems

ECO Funnel Systems Safely Collects Hazardous Liquid Waste In Medical and Laboratory Environments.

ECO Funnel Systems are made of HDPE to provide long lasting durability. Sealed waste containers have a solvent funnel to safely house hazardous liquid waste. Styles include 4" or 8" Funnel Systems. Capacities range from 1 gallon to 5 gallons. Closure types include Quick Disconnect Fitting, Screw Cap and 38-400 to 100mm. Inside lid gasket has sturdy positive latch which ensures secure lid closure. A filter is also built into the interior to reduce the loss of stir sticks or other particles in the waste liquid. Dimensions vary per style.


DESCRIPTION
  • DESCRIPTION
CAPACITY
  • CAPACITY
CLOSURE
  • CLOSURE
COMPARE
DESCRIPTION CAPACITY CLOSURE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.172.30:46