Stopcocks

Stopcocks

Stopcocks Are Used For Applications Including Medical, Laboratory, And More.

Stopcocks are made of polyvinylidene fluoride and polypropylene for long lasting durability and corrosion resistance. Stopcocks permit connection of two or three port tubing assemblies. Units are removable, leak-proof, and feature barbed tubulations that accept various tubing dimensions. Resistant to most chemicals. Steam autoclavable. Styles include Three-Way Fluoroplastic Stopcock and Three-Way Stopcock. Bore sizes are 4 and 8mm. Package quantity is 1. Colors are White and White/Red. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
BORE SIZE
  • BORE SIZE
MATERIAL
  • MATERIAL
COMPARE
DESCRIPTION BORE SIZE MATERIAL COLOR FITS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.82.57.154:44