Weighing Pans & Dishes

Weighing Pans & Dishes

Weighing Pans And Dishes Are Used For Applications Including Medical, Storage, Distribution, And More.

Weighing pans and dishes are made of aluminum for long lasting durability and dependability. Units are designed for general purpose drying, weighing, dispensing, mixing, and more. Crimped wall design increases pan rigidity for added strength. Units include no oil residue or vinyl coating for contamination prevention. Compact and easy to use. Available styles include Aluminum Drying Pan, Aluminum Moisture Balance Pan, and Aluminum Weighing Dish. Diameters range from 43mm to 5". Package quantities are 500 and 1000. Color is Silver. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
DIAMETER
  • DIAMETER
PACKAGE QTY
  • PACKAGE QTY
COMPARE
DESCRIPTION DIAMETER MATERIAL PACKAGE QTY IMAGE MODEL QTY PRICE / PACK


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.137.168:26