Nalgene™ Lab Tanks

Nalgene™ Lab Tanks

Nalgene™ Lab Tanks Provide superior Resistance to Stress Cracking for Less Rigorous Medical And Laboratory Applications.

Nalgene™ Lab Tanks are made of LLDPE and PP to provide long lasting durability. Lab Tanks are linear, low-density polyethylene tanks. Cover features an external flange that extends beyond the rim when used as a liner for steel drums. Available styles are Cylindrical Tank w/Cover/Spigot, Lightweight Graduated Cylindrical Tank w/Cover and Rectangular Tank w/Cover. Capacities range from 28L - 120L. Available heights are 12", 18", 20" and 30". Color is Natural.


DESCRIPTION
  • DESCRIPTION
CAPACITY
  • CAPACITY
MATERIAL
  • MATERIAL
HEIGHT
  • HEIGHT
COMPARE
DESCRIPTION CAPACITY MATERIAL HEIGHT COLOR IMAGE MODEL QTY PRICE / PACK


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.131.189:62