Qorpak VG11151-212 Clear Glass Large Opening Screw Thread Chromatography Vials, 2mL, Case of 1000

Rollover image to zoom in

Click image to enlarge

Qorpak VG11151-212 Clear Glass Large Opening Screw Thread Chromatography Vials, 2mL, Case of 1000

Item #: WBB2232586

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 179.95
Product Information
Customer Review
Product Q&A
Accessories
Qorpak VG11151-212 Clear Glass Large Opening Screw Thread Chromatography Vials, 2mL, Case of 1000

Borosilicate glass Screw Thread Chromatography Vials with large opening are for robotic arm samplers. Standard Screw Thread Chromatography Vials are designed for autosamplers requiring narrow necks.

12 x 32mm, 2ml Clear Borosilicate Glass Large Opening Screw Thread Vial with 9mm neck finish, Case of 1,000.



Product Specifications

    • BRANDQorpak®
    • MANUFACTURER PART NUMBERVG11151-212
    • DESCRIPTIONLarge Opening Screw Thread Chromatography Vial
    • COLORClear
    • MATERIALBorosilicate Glass
    • SIZE12 x 32mm
    • NECK FINISH9mm
    • CAPACITY2ml
    • TYPEChromatography Vials
    • PACKAGE QUANTITY1000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!