Glass Sample Vials

Glass Sample Vials

Glass Sample Vials Allow Accurate Liquid Measurement for Applications Including Medical, Laboratory, Educational, and More.

Glass sample vials are made of borosilicate glass for durability and corrosion resistance. Vial construction provides exceptional resistance to heat shock and chemical leaching. Units ensure high visibility for user convenience. Available styles include Screw Thread Sample Vial with Black Cap, Screw Thread Sample Vial with Green Cap, and Screw Thread Sample Vial without Cap. Capacities range from 0.50 dram (1.85ml) to 10 dram (40 ml). Package quantities are 72, 144, 1584, and 2016. Vial colors are Amber and Clear. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
DIAMETER
  • DIAMETER
HEIGHT
  • HEIGHT
CAPACITY
  • CAPACITY
VIAL COLOR
  • VIAL COLOR
PACKAGE QTY
  • PACKAGE QTY
COMPARE
DESCRIPTION DIAMETER HEIGHT CAPACITY VIAL COLOR PACKAGE QTY IMAGE MODEL QTY PRICE / PACK


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.231.97:26