Plastic Vials and Tubes

Plastic Vials and Tubes

Vials and Tubes Provide Storage For Pills, Powders And More For Centrifuge Use In Medical and Healthcare Facilities.

Vials and Tubes are made of polypropylene, LDPE, PE and Styrene to ensure long lasting durability. Rimless and round-bottomed style provides ease of use. Autoclavable at 121°C (250°F). Available styles include Conical Centrifuge Tube w/Rim, Microcentrifuge Tube, Rimless Centrifuge Tube, Sample Vial w/Captive Closure, and Snap Cap vial. Capacities range from 0.13 ml - 90ml. Package quantities are 12, 72, 100,144 and 500.


DESCRIPTION
  • DESCRIPTION
CAPACITY
  • CAPACITY
MATERIAL
  • MATERIAL
COLOR
  • COLOR
PACKAGE QTY
  • PACKAGE QTY
COMPARE
BRAND DESCRIPTION CAPACITY MATERIAL COLOR PACKAGE QTY IMAGE MODEL QTY PRICE / PACK


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.236.238:66