Pre-Cleaned Vials - Vacuum & Ionized

Pre-Cleaned Vials - Vacuum & Ionized

Pre-Cleaned Vials - Vacuum and Ionized Allow Accurate Liquid Measurement and Storage for Applications Including Medical, Laboratory, Educational, and More.

Pre-cleaned vials - vacuum and ionized are made of borosilicate glass for durability and corrosion resistance. Amber glass offers light and temperature shock protection. Thermoset plastic caps provide a range of chemical compatibility and temperature tolerances. Foam backed PTFE-faced liners provide chemical resistance and a low moisture transmission rate. Vacuum and ionization process removes dirt, lint, aerosols, and fine glass particles. Capacities are 1 dram (4ml), 2 dram (7.5ml), 8 dram (30ml), and 10 dram (40ml). Bottles are Amber and Clear. Caps are Black and Green. Neck finishes are 22-400, 24-400, 13-425, and 15-425. Package quantities are 72 and 144. Dimensions vary per model.


CAPACITY
  • CAPACITY
BOTTLE
  • BOTTLE
CAP
  • CAP
NECK FINISH
  • NECK FINISH
PACKAGE QTY
  • PACKAGE QTY
COMPARE COLOR
DESCRIPTION CAPACITY SIZE BOTTLE CAP NECK FINISH PACKAGE QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.28.114:27