Hydrometers

Hydrometers

H-B® B61809-0000 DURAC® 0/100% Salt Brine % by Saturation Hydrometer

Used for measuring sodium chloride saturation of salt brines in various industries including food, fishing, and transportation. Choose from two models with ranges from 0 to 100% or 0 to 26.5%. At 300mm (12") long, these plain form hydrometers are made of lead free ballast and glass. Each is individually serialized and has a temperature standardization of 60°F (15°C).DURAC® Salt Brine Hydrometers are hand inspected by our U.S. quality team in our exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in our ISO 14001:2004 Environmental Management System registered facility. They are packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Note: Salt Brine hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.


DESCRIPTION
  • DESCRIPTION
LENGTH "
  • LENGTH "
MATERIAL
  • MATERIAL
COMPARE
DESCRIPTION LENGTH " RANGE ACCURACY DIVISIONS MATERIAL IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.34.209:24