Thermometers

Thermometers

H-B® B60202-0000 Easy-Read® Calibrated Liquid-In-Glass Thermometer, -10 to 70°C

Feature a detailed Calibration Report stating corrections to one-tenth of the smallest division. Contains black EnviroKleen™ certified Enviro-Safe® liquid against yellow back glass. Individually packaged in a recyclable heavy duty storage box. Easy-Read® calibrated thermometers are individually serialized and made in the U.S. at our registered ISO/IEC 9001:2008 facility. They are tested and calibrated in our exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA.


DESCRIPTION
  • DESCRIPTION
LENGTH "
  • LENGTH "
DIVISIONS
  • DIVISIONS
PFA COATED
  • PFA COATED
COMPARE
DESCRIPTION LENGTH " RANGE DIVISIONS PFA COATED IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.231.97:60