SCILOGEX Dry Bath Heating Blocks

SCILOGEX Dry Bath Heating Blocks

SCILOGEX Dry Bath Heating Blocks Allow Sample Incubation For Applications Including Hospitals, Laboratories, Medical Facilities And More.

SCILOGEX dry bath heating blocks are made of aluminum for long lasting durability. Heating blocks are used for melting and boiling point determination, enzyme reaction, incubation, culture media tests, coagulation tests and more. Units support common tube sizes providing temperature uniformity from ambient +5 to 120°C. Temperature and time controls are displayed in real-time with independent displays. Features low profile space saving design. Tube capacities range from 0.2 ml to 50 ml. Places are 8, 28, 40 and 54. Package quantity is 1. Dimensions vary per model.


CAPACITY
  • CAPACITY
PLACES
  • PLACES
COMPARE
DESCRIPTION CAPACITY PLACES IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.236.238:66