Dry Bath Incubator

Dry Bath Incubator

Dry Bath Incubators Are Used By Clinical, Biological And Industrial Lab Settings.

Dry Bath Incubators provide stable temperatures and even heating to provide optimum performance. 12v electronics make it portable with optional battery cords for use in the field. Scientific Dry Bath Incubator provide the choice to mix and match two standard heat blocks, while numerous other block configurations are available. USA Dry Bath Incubator available with 12DC 90-240AC voltage. Capacities are 2 (4) 50 ml Heat Blocks and 2 (12) 14 ml Heat Blocks.


COMPARE
BRAND DESCRIPTION VOLTAGE CAPACITY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.28.114:26