Thermo Scientific™ Dry Bath Blocks

Thermo Scientific™ Dry Bath Blocks

Thermo Scientific™ Dry Bath Blocks Are Used For Applications Including Medical, Laboratory, Pharmaceutical And More.

Thermo Scientific™ dry bath blocks are made of high quality materials for long lasting durability and dependability. Blocks provide sample storage for preparation, enzyme preservation, DNA amplification and more. Units accommodate various tube quantities and dimensions for application versatility. Available styles include Block Heater, Block Heater (1/2 Block), Block Heater (1/4 Block), Digital Cooling Drybath Block and Tube Block Set w/ Cover. Places range from 3 to 96. Capacities range from 0.2mL Half-or-Full-Skirted PCR Plate to PCR Plate. For use with Compact Digital Dry Bath/Block Heater, Digital/Touch Screen Dry Baths/Block Heaters, Digital Heating Cooling Drybath and Digital Heating Shaking Drybath. Package quantity is 1. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
PLACES
  • PLACES
CAPACITY
  • CAPACITY
FOR USE WITH
  • FOR USE WITH
COMPARE
DESCRIPTION PLACES CAPACITY FOR USE WITH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.103.97:62