Thermo Scientific™ Dry Baths

Thermo Scientific™ Dry Baths

Thermo Scientific™ Dry Baths Regulate Temperature For Applications Including Medical, Laboratory, Industrial And More.

Thermo Scientific™ dry baths are made of high quality materials for long lasting durability and dependability. Baths accommodate sample preparation, enzyme preservation, DNA amplification and more. Built-in temperature-sensing probe assists with temperature accuracy and control. Digital display allows convenient user visibility, access and control of temperature and time. Interchangeable block sizes allow convenient user maintenance. Powder coat finish provides corrosion resistance. Includes dry bath, US style plug, block lifter and plastic lid. Features a reduced heating rate, low voltage power input, small footprint and lightweight design. Type is Dry Bath. Available styles include Compact Digital Dry Bath/Block Heater, Digital Dry Bath/Block Heater, Digital Heating Cooling Drybath, Digital Heating Shaking Drybath and Touch Screen Dry Bath/Block Heater. Temperature ranges are 4° to 95°C, Ambient +2° to 100°C (Ambient at 25°C), Ambient +5° to 100°C and Ambient +5° to 130°C (Ambient at 25°C). Voltages are 100-120V, 100-240V and 120V. Package quantity is 1. CE marked. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
L"
  • L"
W"
  • W"
RANGE
  • RANGE
VOLTAGE
  • VOLTAGE
COMPARE DIMENSIONS TEMPERATURE
DESCRIPTION L" W" H" RANGE VOLTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.203.224:46