Thermo Scientific™ Stirring Hotplates

Thermo Scientific™ Stirring Hotplates

Thermo Scientific™ Stirring Hotplates Are Used For Applications Including Medical, Laboratory And More.

Thermo Scientific™ stirring hotplates are made of high quality materials for long lasting durability and corrosion resistance. Hotplates provide stirring control, safety and temperature performance. Breaking feature stops stir for quick false removal and runaway or decoupled stir bar prevention. Hot top warning system display prevents accidental operator injury. Unit design protects internal components from spillage. Temperature adjustability in 1 degree increments. Includes stir bar, plug and detachable line cord. Optional temperature probe and splash guard protection shield available. Available styles include Cimarec™ + Digital Stirring Hotplate, Cimerac Basic Stirring Hotplate, Explosion-Proof SAFE-T SHP9 Stirring Hotplate, Nuova™ Stirring Hotplate, RT2 Advanced Hotplate Stirrer, RT2 Basic Hotplate Stirrer, Super-Nuova™ Multi-Position Digital Stirring Hotplate and SuperNuova+™ Digital Stirring Hotplate. Plate materials are Aluminum, Ceramic and Porcelain-Coated Stainless Steel. Colors are White, White/Black, White/Blue and White/Yellow. Stirring positions are 1 and 4. Volts are 100-120V, 120V and 240V. Hertz are 50/60Hz and 60Hz. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
MATERIAL
  • MATERIAL
COLOR
  • COLOR
POSITIONS
  • POSITIONS
VOLTS
  • VOLTS
HERTZ
  • HERTZ
COMPARE PLATE STIRRING
DESCRIPTION SIZE MATERIAL COLOR POSITIONS VOLTS HERTZ SPEED RANGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.70.8:25