Cellulose Filter Papers

Cellulose Filter Papers

Cellulose Filter Papers Are Used For Applications Including Medical, Laboratory, Environmental, And More.

Cellulose filter papers are made of cellulose for long lasting durability and dependability. Papers serve as the initial media for multi-stage filtration processes including lead sulfate, calcium carbonate, calcium oxalate precipitates, and more. Units accommodate agricultural procedures including soil and seed testing as well as separation media for the food and beverage industry. Media may be impregnated with reagents for quantifying optical reflectance in gas detection procedures. May be used for photometric stain intensity measurement of air samples. Flows are Fast, Medium, Medium-Slow, and Slow. Package quantity is 100. Color is White. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
THICKNESS
  • THICKNESS
DIAMETER
  • DIAMETER
RETENTION
  • RETENTION
FLOW
  • FLOW
COMPARE
DESCRIPTION THICKNESS DIAMETER RETENTION FLOW PACKAGE QTY IMAGE MODEL QTY PRICE / PACK


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.34.209:27