Glass Microfiber Filters

Glass Microfiber Filters

Glass Microfiber Filters Are Used For Applications Including Medical, Laboratory, And More.

Glass microfiber filters are made of high quality materials for long lasting durability and dependability. Units are designed for filtration and measurement of sediment, cells, particulates, and more. Depth filtration traps particulate within random matrix of media thickness fibers. High flow rates accommodate single and multi-process removal applications. Alternate filter applications include gravimetric analysis of air pollutants, membrane support pads, membrane pre-filters, and more. Features optimal wet strength. Speeds range from 5 to 80 sec. Package quantities are 50 and 100. Color is White. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
THICKNESS
  • THICKNESS
DIAMETER
  • DIAMETER
SPEED
  • SPEED
PACKAGE QTY
  • PACKAGE QTY
COMPARE FILTRATION
DESCRIPTION THICKNESS DIAMETER SPEED RETENTION PACKAGE QTY IMAGE MODEL QTY PRICE / PACK


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.0.2:44