Membrane Filters

Membrane Filters

Membrane Filters Are Used For Applications Including Medical, Laboratory, And More.

Membrane filters are made of high quality materials for long lasting durability and dependability. Filters accommodate the microbiological analysis of water including potable, waste, process, and more. Units are suitable for air monitoring applications such as airborne metals, asbestos, and more. Easy to handle with reduced fracturing over traditional cellulose nitrate membranes. Features optimal physical characteristics, consistent pore size, high particle retention, high load rates, and more. Styles include Mixed Cellulose Ester and PTFE Membrane. Package quantities are 50, 100, 200, 600, and 1000. Color is White. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
MATERIAL
  • MATERIAL
RETENTION
  • RETENTION
PACKAGE QTY
  • PACKAGE QTY
COMPARE
DESCRIPTION MATERIAL DIAMETER RETENTION PACKAGE QTY IMAGE MODEL QTY PRICE / PACK


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.250.64:24