LabExact Sterile Petri Dish with Cellulose Pad, 55mm Diameter x 15mm Height, 100/PK

Rollover image to zoom in

Click image to enlarge

LabExact Sterile Petri Dish with Cellulose Pad, 55mm Diameter x 15mm Height, 100/PK

Item #: WBB2214819

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $65.91 Save up to 27%
Price: $ 47.95
Product Information
Customer Review
Product Q&A
Accessories
LabExact Sterile Petri Dish with Cellulose Pad, 55mm Diameter x 15mm Height, 100/PK

LabExact Petri dish with cellulose pad is gamma sterilized. The crystal clear polystyrene dish is 55mm diameter x 15mm high. Use to culture bacteria, fungi, and other microorganisms. Petri dish with absorbent pad eliminates hand-loading time and minimizes contamination. Sold in package quantity of 100.

Specifications:
  • Diameter: 55mm
  • Height: 15mm
  • Material: Crystal Polystyrene
  • Sterility Mode: Gamma Radiation
  • Available Empty or with Cellulose Pad


Documents

Documents are in PDF format

Product Specifications

    • BRANDLabExact®
    • MANUFACTURERS PART NUMBERLEMB-2051
    • DIAMETER55mm
    • DESCRIPTIONSterile Petri Dish with Cellulose Pad
    • MATERIALCrystal Polystyrene
    • COLORClear
    • TYPEPetri Dishes
    • PACKAGE QUANTITY100
    • DIMENSIONS55 x 15mm (Dia.x H)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!