Accessories
Availability
Brand
Voltage
Type
Industry
For Use With
Top Material
Package Quantity
Length
Width
Material
Depth
Height
Capacity
Color
Style
Price
AmScope LED-144W-ZK White Adjustable 144-LED Ring Light Illuminator For Stereo Microscope
For Use With
AmScope Stereo Microscopes
Accessory Type
Illuminator
Material
Metal, Plastic
For Use With
All Dino-Lite Handheld Microscopes
Material
Stand: Metal, Base: Metal, Arm: Metal
For Use With
AmScope Microscopes
Accessory Type
Illuminator
Material
Metal
For Use With
AmScope Stereo Microscopes
Accessory Type
Illuminator
Material
Metal, Plastic
Meiji Techno MA305/05 8W Ring Fluorescent Bulb, For MA305/100, MA305/200 Illuminators
For Use With
Meiji MA305/100, MA305/200 Illuminators
Accessory Type
Bulb
Material
Glass, Cast Aluminum Alloy
For Use With
Dino-Lite RK-06A Stand
Material
Metal
For Use With
AmScope SW, SM and ZM Series Stereo Microscopes
Accessory Type
Eye-Guard
For Use With
HL150 and HL250 Series Fiber Optic Illuminators
Accessory Type
Bulb
Accessory Type
Slide & Coverslip
Material
Clear Glass
AmScope BS-50P-100S-22 50 pcs. Pre-Cleaned Blank Microscope Slides and 100 pcs. Square Cover Slips
Accessory Type
Slide & Coverslip
Material
Optical Glass
Accessory Type
Slide & Coverslip
Material
Glass
For Use With
All Dino-Lite Handheld Microscopes
Material
Holster: Plastic, Arm: Metal
For Use With
AmScope Stereo Microscopes
Accessory Type
Bulb
Globe Scientific Biopsy Embedding Cassettes w/ Attached Lid, 30% Writing Area, Green
Accessory Type
Stand
Material
Metal
AmScope SM10 1X Super Widefield Barlow Lens For SM Series Stereo Microscopes (48mm)
For Use With
AmScope SM and SW Series Stereo Microscopes
Accessory Type
Barlow Lens
Material
Metal
For Use With
AmScope Microscopes
Accessory Type
Illuminator
Material
Metal
Slide File Folder with Clear Hinged Lids, 20-Place, HI Polystyrene/SAN, Blue, 12/Pack
AmScope MR095 Stage Micrometer Calibration Slide For Microscope Cameras, 0.01mm/100 Divisions
For Use With
AmScope Microscope Cameras
Accessory Type
Micrometer
Material
Precision Ground Glass Slide
Accessory Type
Dust Cover
Material
Plastic
For Use With
Dino-Lite AF Series Models Only
Material
ABS Plastic
For Use With
EMZ (Zoom), EMT (Turret), EMF (Fixed) Series Stereo Bodies
Accessory Type
Stand
Material
Plastic, Cast Aluminum Alloy
For Use With
AmScope Stereo Microscopes
Accessory Type
Illuminator
Material
Metal, Plastic
Slide Box for 100 Slides, Cork Lined, SS Lock, 5 Colors (Gray, Blue, Gray, Org and White), 5/Pack
For Use With
AmScope Stereo Microscopes
Accessory Type
Illuminator
Material
Metal, Plastic
For Use With
AmScope Microscopes
Accessory Type
Illuminator
Material
Metal
For Use With
AmScope Microscopes
Accessory Type
Slide
Material
Glass Slides, Wooden Case
Accessory Type
Adapter
Material
Metal
For Use With
AmScope ZM Series, T700/B700 Series Microscopes
Accessory Type
Eyepiece
For Use With
AmScope Microscopes
Accessory Type
Illuminator
Material
Metal
For Use With
AmScope SE Series, SH Series Microscopes
Accessory Type
Eyepiece
For Use With
AmScope Microscopes
Accessory Type
Illuminator
Material
Metal
For Use With
EM Series
Accessory Type
Focus Block
Material
Plastic, Cast Aluminum Alloy
Meiji Techno FT190/70 Replacement 21V 150W Halogen Bulb, For FT191/FT192 Illuminators
For Use With
Meiji FT191, FT192 Illuminators
Accessory Type
Bulb
Material
Glass, Cast Aluminum Alloy
For Use With
EM Series Microscopes
Accessory Type
Eyepiece
Material
Glass, Plastic, Cast Aluminum Alloy
For Use With
EM Series
Accessory Type
Focus Block
Material
Plastic, Cast Aluminum Alloy