Bel-Art F24842-0001 Cleanware Anti-Fog Lens Cleaner, 2/PK - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

Bel-Art F24842-0001 Cleanware Anti-Fog Lens Cleaner, 2/PK - Pkg Qty 12

Item #: WBB2140700

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $248.40 Save up to 9%
$18.75 each

Sold in packages of 12

Price: $225.00
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art F24842-0001 Cleanware Anti-Fog Lens Cleaner, 2/PK

Cleans glass and plastic lenses with only one drop while providing anti-static and anti-fogging protection. Can be used on microscopes. Supplied in a convenient 59ml (2 oz) bottle with reclosable dispenser cap, the fluid can be dispensed in a single drop or stream onto lens. Fits easily in a pocket or purse. No Air Shipment.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBERF24842-0001
    • DESCRIPTIONCleanware Anti-Fog Lens Cleaner
    • PACKAGE QUANTITY2
    • SIZE2 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!