Carboys

Carboys

Carboys Are Used For Storing, Transporting And Dispensing Chemicals, Distilled Water, Medical Solutions, Waste Solvents And More.

Carboys are made of chemical resistant Polypropylene or Polyethylene material for long lasting durability and dependability. Lightweight containers are resistant to corrosive acids and alkalis. Screw in dispensing spigot can be replaced with included plug. Used to dispense cleaning solutions, laboratory chemicals, disinfectants, and intermediate phase mixtures and slurries for various manufacturing processes. Molded-in handles facilitate transport or pouring. Autoclavable carboys are autoclave-safe at 121°C (250°F). Compliant with 21CFR177.1520 for direct contact with food and beverages. USP Class VI certified. Come with or without spigot. Available in selected 4, 8, 10, 20 and 25 liter capacities.


CAPACITY
COMPARE
DESCRIPTION CAPACITY MATERIAL IMAGE MODEL QTY PRICE