Dispensing/Drop Bottles & Spray Bottles

Dispensing/Drop Bottles & Spray Bottles

Dropper And Spray Pump Bottles Are Used For Securely Holding And Dispensing Chemicals, Solutions And Other Liquids.

Dropper And Spray Pump Bottles are made for long lasting durability and dependability. Polystop™ Dropper Bottles are made of clear glass with chemical resistant polypropylene stoppers that remain securely in the neck of the bottle, providing a safe return space for the dropper. Dropper has a soft vinyl bulb. Disassembles for easy cleaning. Available in 30, 50 or 100 liter liquid capacities. Scienceware® Dispensing/Drop Bottles are made from low density polyethylene and have caps that easily snap on and off and maintain a tight seal with repeated use. Available in 15, 60, 185, 250 or 500 ml capacities. Spray Pump Bottles are made from low density polyethylene and have clear plunger style caps to help prevent evaporation and accidental leaks. Available in 250 or 500 ml capacities.


CAPACITY
MATERIAL
COMPARE
DESCRIPTION CAPACITY MATERIAL PACKAGE QTY IMAGE MODEL QTY PRICE / PACK