Thermo Scientific™ Arctic Express Storage Systems

Thermo Scientific™ Arctic Express Storage Systems

Thermo Scientific™ Arctic Express Storage Systems Are Used For Applications Including Medical, Laboratory, Pharmaceutical And More.

Thermo Scientific™ Arctic Express storage systems are made of aluminum for long lasting durability and dependability. Systems protect nonhazardous, infectious and biological samples at cryogenic temperature during shipment and storage. Lockable lid with internal security compartment provides sample protection and isolation. Fiber absorbent material absorbs sample in case of spillage. Includes pail-style handle for convenient handling and transport. Available styles include Arctic Express Dual Shipper Storage System, Arctic Express IATA Approved Shipping System and Arctic Express Shipping System. LN2 capacity liters are 1.5, 4.3, 10, 18.5 and 28. Vial capacities range from 9 x 2ml to 966 x 2ml. Straw capacities range from 15 to 1610. Canister quantities are 1, 6, Internal Security Compartment and N/A. Static holding time ranges from 8 Days to 125 Days (Laboratory), 21 Days (Shipper). Color finish is White/Blue. CE marked. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
LN2 CAPACITY LITERS
  • LN2 CAPACITY LITERS
VIAL
  • VIAL
STRAW
  • STRAW
# OF CANISTERS
  • # OF CANISTERS
HOLDING TIME
  • HOLDING TIME
COMPARE CAPACITY STATIC
DESCRIPTION LN2 CAPACITY LITERS VIAL STRAW # OF CANISTERS HOLDING TIME IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.44.32:23