Thermo Scientific™ Thermo-Flask Benchtop Liquid Nitrogen Containers

Thermo Scientific™ Thermo-Flask Benchtop Liquid Nitrogen Containers

Thermo Scientific™ Thermo-Flask Benchtop Liquid Nitrogen Containers Are Used For Applications Including Medical, Laboratory, Pharmaceutical And More.

Thermo Scientific™ thermo-flask benchtop liquid nitrogen containers are made of stainless steel for long lasting durability and corrosion resistance. Containers maximize coolant retention and contain inner vessels of borosilicate for cryogenic storage use. Dish-shaped design accommodates benchtop use with alcohol or dry and crushed ice. For use as a cold trap. Available style is Thermo-Flask Benchtop Liquid Nitrogen Container. Type is Cryogenic Equipment. LN2 capacity liters are 1, 1.01, 1.9, 2.01 and 4.51. Package quantity is 1. Color finish is Stainless Steel. CE marked. Dimensions vary per model.


LN2 CAPACITY LITERS
  • LN2 CAPACITY LITERS
NECK DIA."
  • NECK DIA."
EXTERIOR DIA."
  • EXTERIOR DIA."
H"
  • H"
COMPARE NECK EXTERIOR
DESCRIPTION LN2 CAPACITY LITERS DIA." DIA." H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.252.131:62